Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9SF316-R

18HF610-R

18HF610-R CONVEYOR SCREW FLIGHT ; POR 18" X 18" RH HELICOID

Flight; Helicoid; 18 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 18" Screw Diameter; 4" Pipe Diameter; 0.313" Inner Flight Thickness; 0.156" Outer Flight Thickness; Right

Part #

18HF610-R

BDI #

616267

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
64.922
EAN
0697950104089
Product Name
Flight
Product Type
Helicoid
Pitch
18
Length - Feet
11.75
Direction
Right
Other Features
Tapered Flight | Steel Strip | One Piece Helix
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Manufacturer Item Number
18HF610-R
Manufacturer Internal Number
18HF610-R
Weight / LBS
167
Long Description
Flight; Helicoid; 18 Pitch; 3" Coupling Diameter; 11.75 Feet Long; 18" Screw Diameter; 4" Pipe Diameter; 0.313" Inner Flight Thickness; 0.156" Outer Flight Thickness; Right
Outer Flight Thickness
0.156 Inch | 3.962 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Inner Flight Thickness
0.313 Inch | 7.95 Millimeter
Screw Diameter
18 Inch | 457.2 Millimeter