Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

18HL-4

18HL-4

18HL-4 DIRECTIONAL CONTROL VALVE ; HAND LEVER 1/8" NPT 4-WAY DETENTED

Flow Control Valve; 1/8" NPT Port; 5 Port | 4 Way; 2 Position; Pneumatic; Hand Lever | Spring Return; 150 PSI; 32 To 150 Deg F; Buna-N Seal; Aluminum

Part #

18HL-4

BDI #

20771298

PRICE
$ 186.12 / each

QTY

INVENTORY:
11
Manufacturer Name
FABCO-AIR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
40141609
Valve Type
Flow Control
Port Type
1/8" NPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Hand Lever | Spring Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.fabco-air.com
Long Description
Flow Control Valve; 1/8" NPT Port; 5 Port | 4 Way; 2 Position; Pneumatic; Hand Lever | Spring Return; 150 PSI; 32 To 150 Deg F; Buna-N Seal; Aluminum
Overall Height
3.38 Inch | 85.852 Millimeter
Overall Length
1.5 Inch | 38.1 Millimeter