Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

18SF624-L

18SF624-L

18SF624-L FLIGHT

Flight; Sectional; 3" Coupling Diameter; 18" Screw Diameter; 11.75 Feet Long; 4" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Left

Part #

18SF624-L

BDI #

21535970

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
112.04
UNSPSC
24101725
Product Name
Flight
Product Type
Sectional
Pitch
18
Length - Feet
11.75
Direction
Left
Inch - Metric
Inch
Category - BDI
Conveyor Components Screw
Product Group - BDI
F00240
Harmonized Tariff Code
8431.39.00.10
Noun
Flight
Keyword String
Conveyor
Long Description
Flight; Sectional; 3" Coupling Diameter; 18" Screw Diameter; 11.75 Feet Long; 4" Pipe Diameter; 3/8" Inner Flight Thickness; 3/8" Outer Flight Thickness; Left
Outer Flight Thickness
0.375 Inch | 9.525 Millimeter
Coupling Diameter
3 Inch | 76.2 Millimeter
Pipe Diameter
4 Inch | 101.6 Millimeter
Inner Flight Thickness
0.375 Inch | 9.525 Millimeter
Screw Diameter
18 Inch | 457.2 Millimeter