Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2530V1090

1922V526

1922V526 VARIABLE SPEED BELT

22 Degree Angle Series; Variable Speed Style; 52.6" Pitch Length; 1-3/16" Width; 53.3" Outside Length; Polyester Tensile Material

Part #

98040602

BDI #

1098312

PRICE
$ 129.25 / each
$ 171.27 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.58
UNSPSC
26111802
EAN
0072053108194
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
1922V526
Manufacturer Internal Number
9804-0602
Weight / LBS
1.23
Long Description
22 Degree Angle Series; Variable Speed Style; 52.6" Pitch Length; 1-3/16" Width; 53.3" Outside Length; Polyester Tensile Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Pitch Length
52.6 Inch | 1,336.04 Millimeter
Belt Outside Length
53.3 Inch | 1,353.82 Millimeter