Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

210 DISC STD HUB 3 3/8IN

193 DISC STD HUB 3 1/4IN

193 DISC STD HUB 3 1/4IN ; POR COUPLINGS/FLEX CLUTCH

Disc Coupling Hub; 3-1/4" Bore; 5.28" Hub Dia; Shaft; Finished Bore; Steel; 7.6" Flange Diameter; 7.6" Outside Diameter; 193 Coupling Series; No Bushing; 4200RPM Maximum Speed; 29200In-Lbs Torque

Part #

193 DISC STD HUB 3 1/4IN

BDI #

17846092

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.545
UNSPSC
31163000
EAN
0782476567880
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Material
Steel
Coupling Size or Series
193
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
4200
Torque
29200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Standard Hub
Category - BDI
Couplings Disc Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Disc
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
138336
Long Description
Disc Coupling Hub; 3-1/4" Bore; 5.28" Hub Dia; Shaft; Finished Bore; Steel; 7.6" Flange Diameter; 7.6" Outside Diameter; 193 Coupling Series; No Bushing; 4200RPM Maximum Speed; 29200In-Lbs Torque
Bore
3.25 Inch | 82.55 Millimeter
Hub Diameter
5.28 Inch | 134.112 Millimeter
Outside Diameter
7.6 Inch | 193.04 Millimeter
Flange Outside Diameter
7.6 Inch | 193.04 Millimeter