Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TP7P4W4-40

19H150MPB

19H150 MPB TIMING BELT PULLEY

1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-13/16" Face Width; Rough Bore; 3-1/4" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-9/

Part #

19H150MPB

BDI #

637349

PRICE
$ 84.67 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
1.767
UNSPSC
26111812
EAN
0640965168799
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
19
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.563
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
19H150MPB
Weight / LBS
3.9
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-13/16" Face Width; Rough Bore; 3-1/4" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-9/
Face Width
1.813 Inch | 46.05 Millimeter
Outside Diameter
2.97 Inch | 75.44 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Flange Outside Diameter
3.25 Inch | 82.55 Millimeter
Pitch Diameter
3.024 Inch | 76.81 Millimeter