Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MCL-10-AN

1C-037-A

1C-037-A CLAMP COLLAR ; 3/8" BORE ALUMINUM 1-PIECE 20/BOX

3/8" Bore; Shaft Collar; Aluminum; 7/8" Outside Diameter; 3/8" Width; 6-32 X 3/8 Clamp Screw Size; One Piece Split

Part #

1C-037-A

BDI #

193259

PRICE
$ 6.67 / each

QTY

INVENTORY:
94
CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
EAN
0044861295120
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
6-32 X 3/8
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Long Description
3/8" Bore; Shaft Collar; Aluminum; 7/8" Outside Diameter; 3/8" Width; 6-32 X 3/8 Clamp Screw Size; One Piece Split
Bore
0.375 Inch | 9.525 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter