Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1CD7B-P

1CD3BB-W

1CD3BB-W DRIVE SHAFT ; 1-1/2 X 13-1/4 DRV

Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Waste Pack Seal; 1.5 IN Dia X 13.25 IN L; Use: Standard End Plate

Part #

1CD3BB-W

BDI #

613552

PRICE
$ 88.44 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.948
UNSPSC
24101700
EAN
0697950085371
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used with Waste Pack Seal
Size
1.5 IN Dia X 13.25 IN L
Used For
Standard End Plate
Other Features
Ball Bearing | Used with Waste Pack Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Drive
Manufacturer Item Number
1CD3BB-W
Manufacturer Internal Number
1CD3BB-W
Weight / LBS
6.4
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Waste Pack Seal; 1.5 IN Dia X 13.25 IN L; Use: Standard End Plate