Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1CD4B-W

1CD6B

1CD6B DRIVE SHAFT ; 3" X 19 1/8" DRIVE

Screw Conveyor Drive Shaft; No 1 Drive Shaft Used without Seal; 3 IN Dia X 19.125 IN L; Use: Standard End Plate

Part #

1CD6B

BDI #

613565

PRICE
$ 290.68 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
12.44
UNSPSC
24101700
EAN
0697950085500
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used without Seal
Size
3 IN Dia X 19.125 IN L
Used For
Standard End Plate
Other Features
Bronze Bearing | Used Without Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Keyword String
Drive
Manufacturer Item Number
1CD6B
Manufacturer Internal Number
1CD6B
Weight / LBS
37
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used without Seal; 3 IN Dia X 19.125 IN L; Use: Standard End Plate