Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1IN GORILLA YELLOW 500

1IN GORILLA YELLOW 500

1IN GORILLA YELLOW 500WP HOSE ; MULTI-PURPOSE SBR PC 450 MOQ

Air and Multipurpose; 1" Inside Diameter; 1-1/2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 500 PSI - 34 Bar Operating Pressure

Part #

20026304

BDI #

423813

PRICE
$ 13.06 / Foot

QTY

INVENTORY:
1309
CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.241
UNSPSC
40142009
EAN
0037256131424
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Agriculture | Construction | Factory | Mining | Oil and Gas Industry | Quarry | Railroad | Shipbuilding
Price Unit
REEL
Package Quantity
450FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 450 FEET
Inch - Metric
Inch
Other Features
1 Aramid Yarn Spiral | High Oil Resistant
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Manufacturer Internal Number
20026304
Weight / LBS
261
Long Description
Air and Multipurpose; 1" Inside Diameter; 1-1/2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 500 PSI - 34 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter