Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1IN SPIRAFLEX 1600 GREEN 106

1IN SPIRAFLEX 1600 GREEN 106

1IN SPIRAFLEX 1600 GREEN 106 WATER HOSE ; 100FT L

Suction and Discharge; 1" Inside Diameter; 1.24" Outside Diameter; PVC Inner Material; PVC Outer Material; Green; 106 PSI - 7.3 Bar Operating Pressure

Part #

20013194

BDI #

425299

PRICE
$ 217.54 / roll
$ 360.00 / roll

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.111
UNSPSC
40142008
EAN
0037256132612
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Green
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
106 PSI | 7.3 Bar
Typical Use
Agricultural | Construction | General Industrial | Septic Tank Cleaning Operation
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
Olive Green Pliovic with High Density Rigid Helix
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Manufacturer Internal Number
20013194
Weight / LBS
25
Long Description
Suction and Discharge; 1" Inside Diameter; 1.24" Outside Diameter; PVC Inner Material; PVC Outer Material; Green; 106 PSI - 7.3 Bar Operating Pressure
Outside Diameter
1.24 Inch | 31.496 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter