Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1L711

1L711

1L711 SHAFT COLLAR, CLAMP 2PC 1/8 IN SS (SMARTCATALOG)

SYSTEM OF MEASUREMENT INCH SHAFT LOCKING TYPE - COUPLINGS 2 PIECE CLAMP BORE TYPE - COLLARS PLAIN BORE DIA 1/8 IN MATERIAL - COLLARS STAINLESS STEEL OUTSIDE DIA 1/2 IN WIDTH 1/4 IN SCREW SIZE 4-40

Part #

1L711

BDI #

26433115

PRICE
$ 21.81 / each

QTY

Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
Weight / Kilogram
N/A
Long Description
SYSTEM OF MEASUREMENT INCH SHAFT LOCKING TYPE - COUPLINGS 2 PIECE CLAMP BORE TYPE - COLLARS PLAIN BORE DIA 1/8 IN MATERIAL - COLLARS STAINLESS STEEL OUTSIDE DIA 1/2 IN WIDTH 1/4 IN SCREW SIZE 4-40