Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1L716

1L716

1L716 SHAFT COLLAR, CLAMP 2PC 7/16 IN SS (SMARTCATALOG)

SYSTEM OF MEASUREMENT INCH SHAFT LOCKING TYPE - COUPLINGS 2 PIECE CLAMP BORE TYPE - COLLARS PLAIN BORE DIA 7/16 IN MATERIAL - COLLARS STAINLESS STEEL OUTSIDE DIA 15/16 IN WIDTH 3/8 IN SCREW SIZE 6-32

Part #

1L716

BDI #

26433113

PRICE
$ 29.35 / each

QTY

Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
Weight / Kilogram
N/A
Long Description
SYSTEM OF MEASUREMENT INCH SHAFT LOCKING TYPE - COUPLINGS 2 PIECE CLAMP BORE TYPE - COLLARS PLAIN BORE DIA 7/16 IN MATERIAL - COLLARS STAINLESS STEEL OUTSIDE DIA 15/16 IN WIDTH 3/8 IN SCREW SIZE 6-32