Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1LPN8

1LPN8

1LPN8 AC GEARMOTOR, 2 RPM TEFC 115V (SMARTCATALOG)

GEARMOTOR VOLTAGE 115V AC 1 GEARMOTOR PHASE MAX TORQUE 113.0 IN-LB SINGLE GEARMOTOR SHAFT TYPE GEARMOTOR SHAFT ORIENTATION PARALLEL GEARMOTOR ROTATION CW NAMEPLATE RPM 2 RPM TOTALLY ENCLOSED FAN-COOLED GEARMOTOR ENCLOSURE ALL ANGLE GEARMOTOR

Part #

1LPN8

BDI #

26433309

PRICE
$ 774.74 / each

QTY

Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
26111500
Long Description
GEARMOTOR VOLTAGE 115V AC 1 GEARMOTOR PHASE MAX TORQUE 113.0 IN-LB SINGLE GEARMOTOR SHAFT TYPE GEARMOTOR SHAFT ORIENTATION PARALLEL GEARMOTOR ROTATION CW NAMEPLATE RPM 2 RPM TOTALLY ENCLOSED FAN-COOLED GEARMOTOR ENCLOSURE ALL ANGLE GEARMOTOR