Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1M8.8SH

1M6.8SH

681M VARIABLE SPEED COMPANION PULLEY

1422V; 1 Grooves; 6.95" Outside Diameter; Bushed; SH; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 6.8" Minimum Pitch Diam; 6.8" Maximum Pitch Diam; 1-1/8" Minimum Face Width; 1-1/8" Maximum Face Width; 1/2 To 1-11/16" Bushing Bore Range

Part #

681M

BDI #

991670

PRICE
$ 832.73 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.129
UNSPSC
26111813
EAN
0698672781824
Belt Series
1422V
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SH
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style | Bore Size 1-11/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
681M
Manufacturer Internal Number
681M
Weight / LBS
5.3
Long Description
1422V; 1 Grooves; 6.95" Outside Diameter; Bushed; SH; 7/8" Minimum Belt Width; 7/8" Maximum Belt Width; 6.8" Minimum Pitch Diam; 6.8" Maximum Pitch Diam; 1-1/8" Minimum Face Width; 1-1/8" Maximum Face Width; 1/2 To 1-11/16" Bushing Bore Range
Outside Diameter
6.95 Inch | 176.53 Millimeter
Face Width Maximum
1.125 Inch | 28.575 Millimeter
Pitch Diameter Maximum
6.8 Inch | 172.72 Millimeter
Pitch Diameter Minimum
6.8 Inch | 172.72 Millimeter
Face Width Minimum
1.125 Inch | 28.575 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter