Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1P7.3SK

1P7.3SK

731P VARIABLE SPEED COMPANION PULLEY

2322V; 1 Grooves; 7-1/2" Outside Diameter; Bushed; SK; 1-7/16" Minimum Belt Width; 1-7/16" Maximum Belt Width; 7.3" Minimum Pitch Diam; 7.3" Maximum Pitch Diam; 1-11/16" Minimum Face Width; 1-11/16" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range

Part #

731P

BDI #

983561

PRICE
$ 987.09 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
4.53
UNSPSC
26111813
EAN
0698672781862
Belt Series
2322V
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SK
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
731P
Manufacturer Internal Number
731P
Weight / LBS
9.7
Long Description
2322V; 1 Grooves; 7-1/2" Outside Diameter; Bushed; SK; 1-7/16" Minimum Belt Width; 1-7/16" Maximum Belt Width; 7.3" Minimum Pitch Diam; 7.3" Maximum Pitch Diam; 1-11/16" Minimum Face Width; 1-11/16" Maximum Face Width; 1/2 To 2-5/8" Bushing Bore Range
Belt Width Minimum
1.438 Inch | 36.525 Millimeter
Pitch Diameter Maximum
7.3 Inch | 185.42 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width Minimum
1.688 Inch | 42.875 Millimeter
Face Width Maximum
1.688 Inch | 42.875 Millimeter
Belt Width Maximum
1.438 Inch | 36.525 Millimeter
Pitch Diameter Minimum
7.3 Inch | 185.42 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter