Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1R12.0SF

1R12.0SF

1201R VARIABLE SPEED COMPANION PULLEY

2530V; 1 Grooves; 12.3" Outside Diameter; Bushed; SF; 1-9/16" Minimum Belt Width; 1-9/16" Maximum Belt Width; 12" Minimum Pitch Diam; 12" Maximum Pitch Diam; 1-15/16" Minimum Face Width; 1-15/16" Maximum Face Width; 1/2 To 2-15/16" Bushing Bore Range

Part #

1201R

BDI #

990778

PRICE
$ 1,347.39 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
9.74
UNSPSC
26111813
EAN
0698672780971
Belt Series
2530V
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SF
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave Variable Speed Companion Grooved
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1201R
Manufacturer Internal Number
1201R
Weight / LBS
24.5
Long Description
2530V; 1 Grooves; 12.3" Outside Diameter; Bushed; SF; 1-9/16" Minimum Belt Width; 1-9/16" Maximum Belt Width; 12" Minimum Pitch Diam; 12" Maximum Pitch Diam; 1-15/16" Minimum Face Width; 1-15/16" Maximum Face Width; 1/2 To 2-15/16" Bushing Bore Range
Face Width Maximum
1.938 Inch | 49.225 Millimeter
Face Width Minimum
1.938 Inch | 49.225 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Outside Diameter
12.3 Inch | 312.42 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Belt Width Maximum
1.563 Inch | 39.7 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Belt Width Minimum
1.563 Inch | 39.7 Millimeter