Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1SC131

1SC131

1SC131 SHAFT COLLAR ; SINGLE SPLIT COLLAR BLACK OXIDE

Shaft Collar; 1-5/16" Bore; 2-1/8" Outside Diameter; 9/16" Width; 1/4"-28 X 3/4" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split

Part #

1SC131

BDI #

25101388

PRICE
$ 9.10 / each

QTY

INVENTORY:
75
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31162811
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Product Detail
Shaft Collar
Product Specification
1-5/16" Bore; 2-1/8" Outside Diameter; 9/16" Width; 1/4"-28 X 3/4" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split
Long Description
Shaft Collar; 1-5/16" Bore; 2-1/8" Outside Diameter; 9/16" Width; 1/4"-28 X 3/4" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split