Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1SC275

1SC275

1SC275 SHAFT COLLAR ; SINGLE SPLIT COLLAR BLACK OXIDE

Shaft Collar; 2-3/4" Bore; 4" Outside Diameter; 7/8" Width; 3/8"-24 X 1" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split

Part #

1SC275

BDI #

25101434

PRICE
$ 38.77 / each

QTY

INVENTORY:
35
CATEGORY
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31162811
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Product Detail
Shaft Collar
Product Specification
2-3/4" Bore; 4" Outside Diameter; 7/8" Width; 3/8"-24 X 1" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split
Long Description
Shaft Collar; 2-3/4" Bore; 4" Outside Diameter; 7/8" Width; 3/8"-24 X 1" Screw; Carbon Steel; Black Oxide Finish; 1 Piece Split