Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1SPZ180 1610

1SPZ180 1610

MARTIN SPROCKET & GR 1SPZ180 1610

Transmission Pulley; 1 Grooves; 184MM Outside Diameter; Bushed; 1610 Bushing Size; SPZ Belt Series; 180MM Pitch Minimum; 180MM Pitch Maximum; 14 To 38 Bushing Bore Range; Keyway

Part #

1SPZ180 1610

BDI #

23926944

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111806
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 1 Grooves; 184MM Outside Diameter; Bushed; 1610 Bushing Size; SPZ Belt Series; 180MM Pitch Minimum; 180MM Pitch Maximum; 14 To 38 Bushing Bore Range; Keyway
Pitch Diameter Maximum
7.087 Inch | 180 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Outside Diameter
7.244 Inch | 184 Millimeter
Pitch Diameter Minimum
7.087 Inch | 180 Millimeter