Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1TYU8

1TYU8

1TYU8 STRING WET MOP, 12 OZ COTTON HEAD STRING MOP HEAD (SMARTCATALOG)

MATERIAL COTTON LAUNDERABLE MOP HEAD COLOR BLUE DRY WEIGHT 12 OZ MOP CONNECTION TYPE QUICK CHANGE SIDE-GATE MOP END TYPE LOOP NO COLOR CODING SYSTEM HEADBAND SIZE 5" 4 PLY SERIES PRIVATE LABEL WET MOP

Part #

1TYU8

BDI #

26444397

PRICE
$ 30.41 / each

QTY

Manufacturer Name
TOUGH GUY PRODUCTS
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
27112800
Long Description
MATERIAL COTTON LAUNDERABLE MOP HEAD COLOR BLUE DRY WEIGHT 12 OZ MOP CONNECTION TYPE QUICK CHANGE SIDE-GATE MOP END TYPE LOOP NO COLOR CODING SYSTEM HEADBAND SIZE 5" 4 PLY SERIES PRIVATE LABEL WET MOP