Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1VP50-1-1/8

1VP25 5/8

1VP25 5/8 V-BELT SHEAVE ; 5/8" BORE 1 GROOVES 2-1/2" OD FB

5/8" Bore; 1 Grooves; 2-1/2" Outside Diameter; Finished Bore; No Bushing; 3L Belt Series; 1.6" Pitch Dia Min; 2.4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method

Part #

1VP25 5/8

BDI #

613579

PRICE
$ 49.89 / each
$ 65.63 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
26111813
EAN
0697950168791
Belt Series
3L
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Positive Locking System
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer Item Number
1VP25 5/8
Weight / LBS
0.8
Long Description
5/8" Bore; 1 Grooves; 2-1/2" Outside Diameter; Finished Bore; No Bushing; 3L Belt Series; 1.6" Pitch Dia Min; 2.4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Face Width Minimum
0 Inch | 0 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
2.4 Inch | 60.96 Millimeter
Pitch Diameter Minimum
1.6 Inch | 40.64 Millimeter
Face Width Maximum
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter