Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1VP30 1/2

1VP30 1/2

1VP30 1/2 V-BELT SHEAVE ; 1/2" BORE 1 GROOVES 2.87" OD FINISH BORE

1/2" Bore; 1 Grooves; 2.87" Outside Diameter; Finished Bore; No Bushing; 3L Belt Series; 1.8" Pitch Dia Min; 2.7" Pitch Dia Max; No Keyway; Manual Turn Adjustment Method

Part #

1VP30 1/2

BDI #

613580

PRICE
$ 50.68 / each
$ 66.68 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.713
UNSPSC
26111813
EAN
0697950167497
Belt Series
3L
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
No
Adjustment Method
Manual Turn
Other Features
Positive Locking System
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer Item Number
1VP30 1/2
Weight / LBS
1.1
Long Description
1/2" Bore; 1 Grooves; 2.87" Outside Diameter; Finished Bore; No Bushing; 3L Belt Series; 1.8" Pitch Dia Min; 2.7" Pitch Dia Max; No Keyway; Manual Turn Adjustment Method
Face Width Minimum
0 Inch | 0 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Face Width Maximum
0 Inch | 0 Millimeter
Outside Diameter
2.87 Inch | 72.898 Millimeter
Pitch Diameter Maximum
2.7 Inch | 68.58 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
1.8 Inch | 45.72 Millimeter