Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8550-M-1-1/8

1VP34-1/2

1VP34-1/2 V-BELT SHEAVE ; VARIABLE SPEED VL SECTION 1 GROOVE

1/2" Bore; 1 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 1.7" Pitch Dia Min; 3.2" Pitch Dia Max; 0.69" Face Wid Min; 1" Face Wid Max; Keyway; Manual Turn Adjustment Method

Part #

2105000040

BDI #

649510

PRICE
$ 31.37 / each
$ 32.59 / each

QTY

Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
UNSPSC
26111813
EAN
0806372021298
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer Item Number
1VP34-1/2
Weight / LBS
1.5
Long Description
1/2" Bore; 1 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 1.7" Pitch Dia Min; 3.2" Pitch Dia Max; 0.69" Face Wid Min; 1" Face Wid Max; Keyway; Manual Turn Adjustment Method
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Face Width Minimum
0.69 Inch | 17.526 Millimeter
Pitch Diameter Minimum
1.7 Inch | 43.18 Millimeter
Pitch Diameter Maximum
3.2 Inch | 81.28 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Maximum
1 Inch | 25.4 Millimeter