Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1VP44-1/2

1VP44-1/2

1VP44-1/2 VARIABLE SPEED PULLEY ; 1/2" BORE 1 GROOVES 4.15" OD FINISH BORE

1/2" Bore; 1 Grooves; 4.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.7" Pitch Dia Min; 4.1" Pitch Dia Max; 11/16" Face Wid Min; 1-1/16" Face Wid Max; No Keyway; Manual Turn Adjustment Method

Part #

1VP44-1/2

BDI #

740408

QTY

INVENTORY:
1
Manufacturer Name
POWERDRIVE LLC
Minimum Buy Quantity
N/A
Weight / Kilogram
1.088
UNSPSC
26111813
EAN
0637363067946
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
No
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer Item Number
1VP44-1/2
Weight / LBS
2.4
Long Description
1/2" Bore; 1 Grooves; 4.15" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.7" Pitch Dia Min; 4.1" Pitch Dia Max; 11/16" Face Wid Min; 1-1/16" Face Wid Max; No Keyway; Manual Turn Adjustment Method
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
4.1 Inch | 104.14 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Face Width Maximum
1.063 Inch | 27 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter
Pitch Diameter Minimum
2.7 Inch | 68.58 Millimeter
Face Width Minimum
0.688 Inch | 17.475 Millimeter