Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VC51 5/8 W/EXTRA SET SCREW HOLE

1VP44-7/8

1VP44-7/8 V-BELT SHEAVE ; VARIABLE SPEED VL SECTION 1 GROOVE

7/8" Bore; 1 Grooves; 4.15" Outside DiaMethoder; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.7" Pitch Dia Min; 4.1" Pitch Dia Max; 0.69" Face Wid Min; 1.06" Face Wid Max; Keyway; Manual Turn Adjustment Method

Part #

2105000061

BDI #

649526

PRICE
$ 34.28 / each
$ 35.63 / each

QTY

INVENTORY:
8
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.999
UNSPSC
26111813
EAN
0806372021441
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer Item Number
1VP44-7/8
Weight / LBS
2.2
Long Description
7/8" Bore; 1 Grooves; 4.15" Outside DiaMethoder; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.7" Pitch Dia Min; 4.1" Pitch Dia Max; 0.69" Face Wid Min; 1.06" Face Wid Max; Keyway; Manual Turn Adjustment Method
Bore
0.875 Inch | 22.225 Millimeter
Face Width Maximum
1.06 Inch | 26.924 Millimeter
Pitch Diameter Maximum
4.1 Inch | 104.14 Millimeter
Pitch Diameter Minimum
2.7 Inch | 68.58 Millimeter
Face Width Minimum
0.69 Inch | 17.526 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
4.15 Inch | 105.41 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter