Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1VP 56 X 1-1/8

1VP75 1 1/8

1VP75 1 1/8 V-BELT SHEAVE ; 1-1/8" BORE 1 GROOVES 7-1/2" OD FB

1-1/8" Bore; 1 Grooves; 7-1/2" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.7" Pitch Dia Min; 7.4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method

Part #

1VP75 1 1/8

BDI #

613638

PRICE
$ 285.45 / each
$ 375.55 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.177
UNSPSC
26111813
EAN
0697950168166
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Positive Locking System
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer Item Number
1VP75 1 1/8
Weight / LBS
9
Long Description
1-1/8" Bore; 1 Grooves; 7-1/2" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 5.7" Pitch Dia Min; 7.4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Face Width Minimum
0 Inch | 0 Millimeter
Face Width Maximum
0 Inch | 0 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Pitch Diameter Minimum
5.7 Inch | 144.78 Millimeter
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter