Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2 1/2 HG MMHUB02

2 1/2 HG MMHUB02

2 1/2 HG MMHUB02 COUPLING MILL MOTOR HUB ; NON-RETURNABLE

Coupling Gear Hub; 5.14" Hub Diameter; Gear Coupling; Flex Hub; Shaft; No Bore; 3" Length Thru Bore; 2-1/2 Coupling Size; No Bushing; Keyway; Carbon Steel; 5000 Max Speed; 66150In-Lbs Torque

Part #

HG2284677

BDI #

27815112

PRICE
$ 1,193.66 / each
$ 1,858.79 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
EAN
0662384008449
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
No Bore
Coupling Size or Series
2-1/2
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Carbon Steel
Maximum Speed RPM
5000
Torque
66150In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Exposed Bolt | Flex Hub
Category - BDI
Couplings Gear Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.rexnord.com
Manufacturer Item Number
HG2284677
Long Description
Coupling Gear Hub; 5.14" Hub Diameter; Gear Coupling; Flex Hub; Shaft; No Bore; 3" Length Thru Bore; 2-1/2 Coupling Size; No Bushing; Keyway; Carbon Steel; 5000 Max Speed; 66150In-Lbs Torque
Hub Diameter
5.14 Inch | 130.556 Millimeter
Bore Range
0 To 1-3/4 Inch | 0 To 44.45 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter