Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2 1/2H FHUB

2 1/2H FHUB

2 1/2H FHUB GEAR COUPLING HUB ; POR 4-7/8" HUB DIA HUB SHAFT

Gear Coupling; Hub; Shaft; No Bore; 3-1/32" Length Thru Bore; 2-1/2 Coupling Size; No Keyway; Carbon Steel; 7900 Maximum Speed (RPM); 56700In-Lbs Torq

Part #

1963339

BDI #

314551

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.409
EAN
0662384425093
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Rough Stock Bore
Coupling Size or Series
2-1/2
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
7900
Torque
56700In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Flex Hub with Sleeve and Fastener | Shrouded Bolt | Solid Hub | 3.5 Maximum Bore with Standard Keyway
Max Bore - Inch
0
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Coupling; Hub; Shaft; No Bore; 3-1/32" Length Thru Bore; 2-1/2 Coupling Size; No Keyway; Carbon Steel; 7900 Maximum Speed (RPM); 56700In-Lbs Torq
Flange Outside Diameter
0 Inch | 0 Millimeter
Hub Diameter
4.875 Inch | 123.825 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.031 Inch | 76.987 Millimeter
Overall Diameter
0 Inch | 0 Millimeter