Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2-1/2IN FLEXTRA TAN 75

2-1/2IN FLEXTRA TAN 75

2-1/2IN FLEXTRA TAN TPG 75 HOSE ; NON-RETURNABLE 100FTL PET 400MOQ

Material Handling; 2-1/2" Inside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 75 PSI - 5 Bar Operating Pressure

Part #

20019213

BDI #

423780

PRICE
$ 5,619.38 / REEL
$ 8,753.00 / REEL

QTY

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.79
UNSPSC
40142005
EAN
0037256216749
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Tan
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
In-Plant Service | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Yellow Spiral Stripe | 29" Hg Vacuum
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
Manufacturer Internal Number
20019213
Weight / LBS
174
Long Description
Material Handling; 2-1/2" Inside Diameter; Rubber Inner Material; Rubber Outer Material; Tan; 75 PSI - 5 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter