Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2-14

2-14

2 14 ; POR 2.25DIA ROLL BF14

Roller; Carrying; Hex Shaft Mount; 7/16" Shaft Dia/Bore; 2-1/4" Roller Diameter; 13-3/4" Roller Width; Single Roller; 225 Series; 15-1/2" Shaft Length; 14" Distance Between Frame; Spherical Plain Bearing; Polymer Roller Material

Part #

2-14

BDI #

18139635

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.8
UNSPSC
24101701
EAN
0698210841102
Product Name
Roller
Product Type
Carrying
Mounting Method
Hex Shaft
Roller Type
Single
Series
225
Bearing Type
Spherical Plain Bearing
Spring Loaded
Yes
Roller Material
Polymer
Other Features
Non Corrosive | Self Aligning Bearing | Thicker Shell | For Wider Conveyor Application
Inch - Metric
Inch
Category - BDI
Conveyor Components Rollers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor Carrying
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2-14
Manufacturer Internal Number
6484110
Weight / LBS
1.75
Long Description
Roller; Carrying; Hex Shaft Mount; 7/16" Shaft Dia/Bore; 2-1/4" Roller Diameter; 13-3/4" Roller Width; Single Roller; 225 Series; 15-1/2" Shaft Length; 14" Distance Between Frame; Spherical Plain Bearing; Polymer Roller Material
Shaft Length
15.5 Inch | 393.7 Millimeter
Roller Diameter
2.25 Inch | 57.15 Millimeter
Roller Width
13.75 Inch | 349.25 Millimeter
Shaft Dia/Bore
0.438 Inch | 11.125 Millimeter
Distance Between Frame
14 Inch | 355.6 Millimeter