Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QD2/5V12.50

2 3V 300 JA

2 3V 300 JA V-BELT SHEAVE ; HI-CAP 2 GRV 3V

Transmission Pulley; 2 Grooves; 3" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.95" Pitch Minimum; 2.95" Pitch Maximum; 3/8 To 1-1/4" Bushing Bore Range; Keyway

Part #

2 3V 300 JA

BDI #

616533

PRICE
$ 70.45 / each
$ 116.90 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.476
UNSPSC
26111806
EAN
0697950106212
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
JA
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2 3V 300 JA
Weight / LBS
1.6
Long Description
Transmission Pulley; 2 Grooves; 3" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.95" Pitch Minimum; 2.95" Pitch Maximum; 3/8 To 1-1/4" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Bushing Bore Range
3/8 To 1-1/4 Inch | 14 To 28 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
2.95 Inch | 74.93 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
2.95 Inch | 74.93 Millimeter