Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3V3.15X2-JA

2 3V 450 SH

2 3V 450 SH V-BELT SHEAVE ; 2 GROOVES 4-1/2" OD BUSHED

Transmission Pulley; 2 Grooves; 4-1/2" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 4.45" Pitch Minimum; 4.45" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway

Part #

2 3V 450 SH

BDI #

616543

PRICE
$ 92.80 / each
$ 154.00 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.306
UNSPSC
26111806
EAN
0697950106267
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SH
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2 3V 450 SH
Weight / LBS
2.9
Long Description
Transmission Pulley; 2 Grooves; 4-1/2" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 4.45" Pitch Minimum; 4.45" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Outside Diameter
4.5 Inch | 114.3 Millimeter
Pitch Diameter Minimum
4.45 Inch | 113.03 Millimeter
Pitch Diameter Maximum
4.45 Inch | 113.03 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter