Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2 3V 500 P

2 3V 500 P

2 3V 500 P V-BELT SHEAVE ; 2GR 3V 5" OD BORED FOR P1 BUSHING

Transmission Pulley; 2 Grooves; 5" Outside Diameter; Bushed; P1 Bushing Series; 3V Belt Series; 4.95" Pitch Minimum; 4.95" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway

Part #

2 3V 500 P

BDI #

21974945

PRICE
$ 163.63 / each
$ 265.13 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.086
UNSPSC
26111806
EAN
0697950737850
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
P1
Belt Series
3V
Bushing Bore Range - Inch
1/2 To 1-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2 3V 500 P
Weight / LBS
4.6
Long Description
Transmission Pulley; 2 Grooves; 5" Outside Diameter; Bushed; P1 Bushing Series; 3V Belt Series; 4.95" Pitch Minimum; 4.95" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Pitch Diameter Maximum
4.95 Inch | 125.73 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
4.95 Inch | 125.73 Millimeter