Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2B56SDS

2/3V3.35-SH

2-3V3.35-SH V-BELT QD SHEAVE ; 2/3V3.35-SH QD SHEAVE

2 Grooves; 3.35" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 3.3" Pitch Minimum; 3.3" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway

Part #

455129

BDI #

280206

PRICE
$ 78.97 / each
$ 140.00 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111806
EAN
0782475152056
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SH
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Solid Style | Bore Size 1-11/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2-3V3.35
Weight / LBS
1.2
Long Description
2 Grooves; 3.35" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 3.3" Pitch Minimum; 3.3" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
3.35 Inch | 85.09 Millimeter
Pitch Diameter Maximum
3.3 Inch | 83.82 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Pitch Diameter Minimum
3.3 Inch | 83.82 Millimeter
Bore
0 Inch | 0 Millimeter