Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2-5/8 POLY-DISC CPLG DISC

2-5/8 POLY-DISC CPLG DISC

2-5/8 POLY-DISC CPLG DISC ; 5/8" OD DISC COUPLING

2-5/8" Outside Diameter; Disc Coupling; Disc; Polyurethane; 0.56" Between Shaft Ends; 0.56" Thickness; 2-5/8 Size or Series; 3600 Max Speed; 180In-Lbs

Part #

008030

BDI #

239463

PRICE
$ 59.41 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
31163000
EAN
0782475006663
Coupling Type
Disc Coupling
Component
Disc
Material
Polyurethane
Coupling Size or Series
2-5/8
Maximum Speed RPM
3600
Torque
180In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Disc Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Disc
Keyword String
Coupling Disc
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2-5/8 POLY-DISC CPLG DISC
Manufacturer Internal Number
008030
Weight / LBS
0.06
Long Description
2-5/8" Outside Diameter; Disc Coupling; Disc; Polyurethane; 0.56" Between Shaft Ends; 0.56" Thickness; 2-5/8 Size or Series; 3600 Max Speed; 180In-Lbs
Outside Diameter
2.625 Inch | 66.675 Millimeter
Distance Between Shaft Ends
0.56 Inch | 14.224 Millimeter
Thickness
0.56 Inch | 14.224 Millimeter