Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2B94-SK

2 5V 900 SK

2 5V 900 SK V-BELT SHEAVE ; 2 GROOVES 9" OD BUSHED

Transmission Pulley; 2 Grooves; 9" Outside Diameter; Bushed; SK Bushing Series; 5V Belt Series; 8.9" Pitch Minimum; 8.9" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

2 5V 900 SK

BDI #

616600

PRICE
$ 286.87 / each
$ 476.00 / each

QTY

INVENTORY:
2
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.259
UNSPSC
26111806
EAN
0697950106601
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2 5V 900 SK
Weight / LBS
16
Long Description
Transmission Pulley; 2 Grooves; 9" Outside Diameter; Bushed; SK Bushing Series; 5V Belt Series; 8.9" Pitch Minimum; 8.9" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
8.9 Inch | 226.06 Millimeter
Pitch Diameter Maximum
8.9 Inch | 226.06 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter