Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2/5VX530

2/5VX530

2/5VX530 V-BELT ; 2STRAND 5VX 53IN

V-Belt; 5VX Series; Banded Cogged Belt Style; 53" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

93892053

BDI #

20101741

PRICE
$ 144.91 / each
$ 195.72 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.73
UNSPSC
26111801
EAN
0072053246513
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
2/5VX530
Manufacturer Internal Number
9389-2053
Weight / LBS
1.5
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 53" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Outside Length
53 Inch | 1346.2 Millimeter