Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2AK124H

2 B 300 R

2 B 300 R V-BELT SHEAVE ; MST CONVENT

Transmission Pulley; 2 Grooves; 30.35" Outside Diameter; Bushed; R1 Bushing Series; A | B Belt Series; 29.6" Pitch Minimum; 30" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway

Part #

2 B 300 R

BDI #

21445078

PRICE
$ 1,207.23 / each
$ 1,956.10 / each

QTY

INVENTORY:
29
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
36.74
UNSPSC
26111806
EAN
0697950738710
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2 B 300 R
Weight / LBS
81
Long Description
Transmission Pulley; 2 Grooves; 30.35" Outside Diameter; Bushed; R1 Bushing Series; A | B Belt Series; 29.6" Pitch Minimum; 30" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
29.6 Inch | 751.84 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Outside Diameter
30.35 Inch | 770.89 Millimeter