Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2-5V11.30-SK

2 B 36 SH

2 B 36 SH V-BELT SHEAVE ; 2 GROOVES 3.95" OD BUSHED

Transmission Pulley; 2 Grooves; 3.95" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway

Part #

2 B 36 SH

BDI #

616438

PRICE
$ 85.22 / each
$ 141.40 / each

QTY

INVENTORY:
9
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
26111806
EAN
0697950105697
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SH
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Solid Style | Bore Size 1-11/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2 B 36 SH
Weight / LBS
1.4
Long Description
Transmission Pulley; 2 Grooves; 3.95" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Outside Diameter
3.95 Inch | 100.33 Millimeter
Pitch Diameter Minimum
3.2 Inch | 81.28 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
3.6 Inch | 91.44 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter