Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2 B 110 SK

2 B 42 SH

2 B 42 SH V-BELT SHEAVE ; 2 GROOVES 4.55" OD BUSHED

Transmission Pulley; 2 Grooves; 4.55" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3.8" Pitch Minimum; 4.2" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway

Part #

2 B 42 SH

BDI #

616446

PRICE
$ 97.03 / each
$ 161.00 / each

QTY

INVENTORY:
4
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.362
UNSPSC
26111806
EAN
0697950105734
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SH
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2 B 42 SH
Weight / LBS
2.5
Long Description
Transmission Pulley; 2 Grooves; 4.55" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3.8" Pitch Minimum; 4.2" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Outside Diameter
4.55 Inch | 115.57 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
3.8 Inch | 96.52 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
4.2 Inch | 106.68 Millimeter