Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2BQ154

2 B 94 SK

2 B 94 SK V-BELT SHEAVE ; 2 GROOVES 9-3/4" OD BUSHED

Transmission Pulley; 2 Grooves; 9-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

2 B 94 SK

BDI #

616480

PRICE
$ 168.74 / each
$ 280.00 / each

QTY

INVENTORY:
5
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.448
UNSPSC
26111806
EAN
0697950105918
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2 B 94 SK
Weight / LBS
14
Long Description
Transmission Pulley; 2 Grooves; 9-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter