Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

18/B144

2/B73

2/B73 CLASSICAL V-BELT ; NON RETURNABLE 2 BANDED

V-Belt; B Series; Banded Belt Style; 76" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Fabric Outer Material

Part #

2/B73

BDI #

17212771

PRICE
$ 49.39 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
BESTORQ INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
1.138
UNSPSC
26111801
EAN
0840593123225
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Weight / LBS
1.132
Long Description
V-Belt; B Series; Banded Belt Style; 76" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Outside Length
76 Inch | 1930.4 Millimeter