Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2 RIBBED RIGID CPLG

2 RIBBED RIGID CPLG

2 RIBBED RIGID CPLG

2" Bore; 5-1/4" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 7-15/16" Length Thru Bore; Compression Mount; No Bushing; Keyway; 3635 Max Speed; 9400In-Lbs Torque

Part #

009011

BDI #

239508

PRICE
$ 688.69 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
9.389
UNSPSC
31163009
EAN
0782475007042
Coupling Type
Rigid Coupling
Component
Hub
Hub Type
Shaft
Flange Type
No Flange
Bore Profile
Finished Bore
Mounting Method
Compression Mount
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
3635
Torque
9400In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Ribbed Coupling
Category - BDI
Couplings Rigid Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Rigid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2 RIBBED COUPLING ASSEMBLY
Manufacturer Internal Number
009011
Weight / LBS
20
Long Description
2" Bore; 5-1/4" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 7-15/16" Length Thru Bore; Compression Mount; No Bushing; Keyway; 3635 Max Speed; 9400In-Lbs Torque
Length Thru Bore
7.938 Inch | 201.625 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter