Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2 SPZ 106 1610

2 SPZ 106 1610

MARTIN SPROCKET & GR 2 SPZ 106 1610

Transmission Pulley; 2 Grooves; 110MM Outside Diameter; Bushed; 1610 Bushing Size; SPZ Belt Series; 106MM Pitch Minimum; 106MM Pitch Maximum; 14 To 38 Bushing Bore Range; Keyway

Part #

2 SPZ 106 1610

BDI #

23952916

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111806
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 2 Grooves; 110MM Outside Diameter; Bushed; 1610 Bushing Size; SPZ Belt Series; 106MM Pitch Minimum; 106MM Pitch Maximum; 14 To 38 Bushing Bore Range; Keyway
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Pitch Diameter Minimum
4.173 Inch | 106 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Pitch Diameter Maximum
4.173 Inch | 106 Millimeter