200-3 COT 72P INCLCL
200-3 COT 72 PT INCL CL ROLLER CHAIN ; 2-1/2" CHAIN PITCH CUT TO LENGTH
Roller Chain; 200-3 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
200-3 COT 72 PT INCLCL
BDI #
21558729
PRICE
INVENTORY: