Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50-3B21H

200-3B25

200-3B25 TRIPLE STRAND SPROCKET

Roller Chain Sprocket; 200-3 Chain; 25 Teeth; 3 Row of Teeth; No Hardened Teeth; 21.29" Outside Diameter; 19.947" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

200-3B25

BDI #

590197

PRICE
$ 7,737.80 / each
$ 8,750.00 / each

QTY

Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
247.21
UNSPSC
31171901
Chain Size
200-3
Number of Teeth
25
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
5.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
Manufacturer Item Number
200-3B25
Weight / LBS
545
Long Description
Roller Chain Sprocket; 200-3 Chain; 25 Teeth; 3 Row of Teeth; No Hardened Teeth; 21.29" Outside Diameter; 19.947" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
21.29 Inch | 540.766 Millimeter
Pitch Diameter
19.947 Inch | 506.654 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Bore
0 Inch | 0 Millimeter