Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

200 HUB 5/8X3/16

200 HUB 5/8X3/16

200 HUB 5/8X3/16 COUPLING HUB ; 5/8" BORE 2-1/4" HUB DIA JAW COUPLING

Jaw Coupling Hub; 5/8" Bore; 2-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.9" Outside Diameter; 1.1" Length Thru Bore; 200 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 398.3 | Urethane 597.4 | Hytrel 1194.9In-Lbs Torque

Part #

M20002006

BDI #

601004

PRICE
$ 48.38 / each

QTY

INVENTORY:
3
CATEGORY
Manufacturer Name
MAGNALOY COUPLING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.006
UNSPSC
31163012
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
200
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Magnesium Alloy
Maximum Speed RPM
1800
Torque
Neoprene 398.3 | Urethane 597.4 | Hytrel 1194.9In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.magnaloy.com
Weight / LBS
0.015
Long Description
Jaw Coupling Hub; 5/8" Bore; 2-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.9" Outside Diameter; 1.1" Length Thru Bore; 200 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 398.3 | Urethane 597.4 | Hytrel 1194.9In-Lbs Torque
Hub Diameter
2.25 Inch | 57.15 Millimeter
Outside Diameter
2.9 Inch | 73.66 Millimeter
Length Thru Bore
1.1 Inch | 27.94 Millimeter
Bore
0.625 Inch | 15.875 Millimeter