Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

200-SUPER-3-CL

200-SUPER-3-CL

200-SUPER-3-CL ; POR CONNECTING LINK

Chain Link; 200-3 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter

Part #

200-SUPER-3-CL

BDI #

20887196

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
3.325
UNSPSC
31151609
Chain Size
200-3
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
Higher Horsepower Capacity
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Super Series
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 200-3 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pin Diameter
0.781 Inch | 19.837 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Roller Diameter
1.562 Inch | 39.675 Millimeter
Plate Height
2.374 Inch | 60.3 Millimeter
Plate Thickness
0.312 Inch | 7.925 Millimeter