Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
20024 / 1.969X2.972X0.41 SLA1 PT

20024 / 1.969X2.972X0.41 SLA1 PT

20024 / 1.969X2.972X0.41 SLA1 PT

CRSEAL 20024 / 1.969X2.972X0.41 SLA1 PT ; DBL LIP SEAL

Lip Seal; 1-31/32" Shaft Dia; 2.972" Housing Bore; 0.402" Nominal Width; PTFE Lip; Solid Seal; 0.402" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA-SPL Seal Design Code

Part #

20024

BDI #

22780245

PRICE
$ 86.56 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
UNSPSC
31411705
EAN
0085311520232
Generic Design Code
C_R_HMSA-SPL
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA-SPL
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
20024
Weight / LBS
0.141
Long Description
Lip Seal; 1-31/32" Shaft Dia; 2.972" Housing Bore; 0.402" Nominal Width; PTFE Lip; Solid Seal; 0.402" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA-SPL Seal Design Code
Actual Width
0.402 Inch | 10.211 Millimeter
Shaft Diameter
1.969 Inch | 50.013 Millimeter
Housing Bore
2.972 Inch | 75.489 Millimeter
Nominal Width
0.402 Inch | 10.211 Millimeter